Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03310001 Hubbell Grips, SLACK PULL GRIP SGL EYE, .50-.61in.

MFG Item Number
03310001

03310001 Hubbell Grips, SLACK PULL GRIP SGL EYE, .50-.61in.

MFG Item Number
03310001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
03310001
SLACK PULL GRIP SGL EYE, .50-.61in.

Series Information

Specifications

Specifications
Manufacturer Part Number 03310001
Manufacturer Hubbell
Family Series Hubbell Grips
Description SLACK PULL GRIP SGL EYE, .50-.61in. ROD
Mounting Single Weave Split Mesh Rod Closing
Eye Style Offset
Approx. Break Strength 1,500 lbs
Mesh Length 6 "
Approvals CSA
Net Weight 0.1 lbs
Gross Weight 0.1 lbs