Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03310006 Hubbell Grips, SLACK PULL GRIP SGL EYE, 1.5-1.7in.

MFG Item Number
03310006

03310006 Hubbell Grips, SLACK PULL GRIP SGL EYE, 1.5-1.7in.

MFG Item Number
03310006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
03310006
SLACK PULL GRIP SGL EYE, 1.5-1.7in.

Series Information

Specifications

Specifications
Manufacturer Part Number 03310006
Manufacturer Hubbell
Family Series Hubbell Grips
Description SLACK PULL GRIP SGL EYE, 1.5-1.7in. ROD
Mounting Single Weave Split Mesh Rod Closing
Eye Style Offset
Approx. Break Strength 5,800 lbs
Mesh Length 15 "
Approvals CSA
Net Weight 0.7 lbs
Gross Weight 0.7 lbs