Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03317006 Hubbell Grips, ROT WIRE ROPE SPLICE, 1.50-1.75in.

MFG Item Number
03317006

03317006 Hubbell Grips, ROT WIRE ROPE SPLICE, 1.50-1.75in.

MFG Item Number
03317006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
03317006
ROT WIRE ROPE SPLICE, 1.50-1.75in.

Series Information

Specifications

Specifications
Manufacturer Part Number 03317006
Manufacturer Hubbell
Family Series Hubbell Grips
Description ROT WIRE ROPE SPLICE, 1.50-1.75in.
Mounting Double, Single Weave Closed Mesh, Triple
Approx. Break Strength 20,000 lbs
Mesh Length 110 "
Approvals CSA
Net Weight 6.15 lbs
Gross Weight 6.15 lbs