Obsolete
Series Information
| Manufacturer Part Number | 0332010.MXP |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | FUSE 250V FA 3AB PB-FREE M-PACK 10A. The 3AB Very Fast-Acting Fuse for protection of Silicon Controlled Rectifiers and similar solid-state devices. Features: Designed to meet UL248-14. RoHS Compliant and Lead-Free. Available in cartridge type only. |
| Fuse Type | Miniature |
| Current Rating | 10 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Very Fast Acting |
| Material | Ceramic |
| Interrupt Rating | 100 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 1.25 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |