Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

033271038 Hubbell Grips, OVHD DUA-PULL GRIP, .38-.62in.

MFG Item Number
033271038

033271038 Hubbell Grips, OVHD DUA-PULL GRIP, .38-.62in.

MFG Item Number
033271038
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
033271038
OVHD DUA-PULL GRIP, .38-.62in.

Series Information

Specifications

Specifications
Manufacturer Part Number 033271038
Manufacturer Hubbell
Family Series Hubbell Grips
Description OVHD DUA-PULL GRIP, .38-.62in.
Mounting Double Weave Mesh
Eye Style Flexible
Approx. Break Strength 14,000 lbs
Mesh Length 36 "
Approvals CSA
Net Weight 1.7 lbs
Gross Weight 1.6 lbs