Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

033271039 Hubbell Grips, GRIP OVHD DUA-PULL GRIP, .63-.87

MFG Item Number
033271039

033271039 Hubbell Grips, GRIP OVHD DUA-PULL GRIP, .63-.87

MFG Item Number
033271039
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
033271039
GRIP OVHD DUA-PULL GRIP, .63-.87

Series Information

Specifications

Specifications
Manufacturer Part Number 033271039
Manufacturer Hubbell
Family Series Hubbell Grips
Description GRIP OVHD DUA-PULL GRIP, .63-.87 PULG
Mounting Double Weave Mesh
Eye Style Flexible
Approx. Break Strength 20,000 lbs
Mesh Length 48 "
Approvals CSA
Net Weight 3.2 lbs
Gross Weight 3.3 lbs