Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

033271040 Hubbell Grips, OVHD DUA-PULL GRIP, .88-1.1in.

MFG Item Number
033271040

033271040 Hubbell Grips, OVHD DUA-PULL GRIP, .88-1.1in.

MFG Item Number
033271040
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
033271040
OVHD DUA-PULL GRIP, .88-1.1in.

Series Information

Specifications

Specifications
Manufacturer Part Number 033271040
Manufacturer Hubbell
Family Series Hubbell Grips
Description OVHD DUA-PULL GRIP, .88-1.1in.
Mounting Double Weave Mesh
Eye Style Flexible
Approx. Break Strength 30,600 lbs
Mesh Length 60 "
Approvals CSA
Net Weight 5.95 lbs
Gross Weight 6.2 lbs