Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

033271041 Hubbell Grips, OVHD DUA-PULL GRIP, 1.1-1.4in.

MFG Item Number
033271041

033271041 Hubbell Grips, OVHD DUA-PULL GRIP, 1.1-1.4in.

MFG Item Number
033271041
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
033271041
OVHD DUA-PULL GRIP, 1.1-1.4in.

Series Information

Specifications

Specifications
Manufacturer Part Number 033271041
Manufacturer Hubbell
Family Series Hubbell Grips
Description OVHD DUA-PULL GRIP, 1.1-1.4in.
Mounting Double Weave Mesh
Eye Style Flexible
Approx. Break Strength 46,800 lbs
Mesh Length 76 "
Approvals CSA
Net Weight 19.35 lbs
Gross Weight 12.9 lbs