Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

033291001 Hubbell Grips, FO FLX EYE PULL GRIP, .21-.35in.

MFG Item Number
033291001

033291001 Hubbell Grips, FO FLX EYE PULL GRIP, .21-.35in.

MFG Item Number
033291001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
033291001
FO FLX EYE PULL GRIP, .21-.35in.

Series Information

Specifications

Specifications
Manufacturer Part Number 033291001
Manufacturer Hubbell
Family Series Hubbell Grips
Description FO FLX EYE PULL GRIP, .21-.35in.
Mounting Double, Single Weave Mesh
Eye Style Flexible
Approx. Break Strength 1,500 lbs
Mesh Length 14 "
Approvals CSA
Net Weight 0.15 lbs
Gross Weight 0.15 lbs