Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

033291009 Hubbell Grips, FO ROT EYE PULL GRIP, .32-.48in.

MFG Item Number
033291009

033291009 Hubbell Grips, FO ROT EYE PULL GRIP, .32-.48in.

MFG Item Number
033291009
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
033291009
FO ROT EYE PULL GRIP, .32-.48in.

Series Information

Specifications

Specifications
Manufacturer Part Number 033291009
Manufacturer Hubbell
Family Series Hubbell Grips
Description FO ROT EYE PULL GRIP, .32-.48in.
Mounting Double, Single Weave Mesh
Eye Style Swivel
Approx. Break Strength 2,200 lbs
Mesh Length 18 "
Approvals CSA
Net Weight 0.25 lbs
Gross Weight 0.25 lbs