Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

033291017 Hubbell Grips, FO SLACK PULL GRIP, .50-.61in., ROD

MFG Item Number
033291017

033291017 Hubbell Grips, FO SLACK PULL GRIP, .50-.61in., ROD

MFG Item Number
033291017
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
033291017
FO SLACK PULL GRIP, .50-.61in., ROD

Series Information

Specifications

Specifications
Manufacturer Part Number 033291017
Manufacturer Hubbell
Family Series Hubbell Grips
Description FO SLACK PULL GRIP, .50-.61in., ROD
Mounting Single Weave Split Mesh Rod Closing
Approx. Break Strength 800 lbs
Mesh Length 7.5 "
Approvals CSA
Net Weight 0.1 lbs
Gross Weight 0.1 lbs