Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

033291194 Hubbell Grips, FO FLX EYE PULL GRIP, .21-.35in.,

MFG Item Number
033291194

033291194 Hubbell Grips, FO FLX EYE PULL GRIP, .21-.35in.,

MFG Item Number
033291194
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
033291194
FO FLX EYE PULL GRIP, .21-.35in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 033291194
Manufacturer Hubbell
Family Series Hubbell Grips
Description FO FLX EYE PULL GRIP, .21-.35in., LO-PRO
Mounting Double, Single Weave Mesh
Eye Style Flexible
Approx. Break Strength 1,400 lbs
Mesh Length 14 "
Approvals CSA
Net Weight 0.1 lbs
Gross Weight 0.1 lbs