0337010.PX2S
Littelfuse Fuses, MICRO3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0337010.PX2S

Littelfuse Fuses, MICRO3 Series

0337010.PX2S

Littelfuse Fuses, MICRO3 Series
AUTOMOTIVE MICRO3 BLADE FUSE BULK
MFG Item Number
0337010.PX2S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2000

Description

Fuses, MICRO3 Series
Item #
0337010.PX2S
AUTOMOTIVE MICRO3 BLADE FUSE BULK

MICRO3 Series Information

The MICRO3 Fuse has 3 terminals and 2 fuse elements with a common center terminal. Its sub‑miniature design meets the need for more circuits to be protected while utilizing less space and its ability to cope with high temperatures in adverse environments makes the MICRO3 Fuse of recommended choice for protection.

Specifications

Specifications
Manufacturer Part Number 0337010.PX2S
Manufacturer Littelfuse
Product Series MICRO3
Family Series Littelfuse Fuses, MICRO3 Series
Description AUTOMOTIVE MICRO3 BLADE FUSE BULK 2000-PACK
Fuse Type Automotive
Current Rating 10 A
DC Voltage 32 VDC
Characteristic Small
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs