03420848X
Littelfuse Fuseblocks & Holders, 342 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03420848X

Littelfuse Fuseblocks & Holders, 342 Series

03420848X

Littelfuse Fuseblocks & Holders, 342 Series
PANEL MOUNT HOLDER KNURLED KNOB 8 48A
Item Number
03420848X
MFG Item Number
342848A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, 342 Series
Item #
03420848X
PANEL MOUNT HOLDER KNURLED KNOB 8 48A

342 Series Information

Specifications

Specifications
Manufacturer Part Number 342848A
Manufacturer Littelfuse
Product Series 342
Family Series Littelfuse Fuseblocks & Holders, 342 Series
Description PANEL MOUNT HOLDER KNURLED KNOB 8 48A. Panel Mount Enclosed Fuse Holders for 3AG/AB Fuses.
Current Rating 20 A
Voltage 250 V
Fuse Type Miniature
Fuse Size 1/4 " x 1-1/4 "
Connection Type Blade, Quick Connect
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs