034276A
US Gauge Panel Meters & Gauges, 1706 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

034276A

US Gauge Panel Meters & Gauges, 1706 Series

034276A

US Gauge Panel Meters & Gauges, 1706 Series
1706 Ammonia
MFG Item Number
034276A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1706 Series
Item #
034276A
1706 Ammonia

1706 Series Information


Specifications

Specifications
Manufacturer Part Number 034276A
Manufacturer US Gauge
Product Series 1706
Family Series US Gauge Panel Meters & Gauges, 1706 Series
Description 1706 Ammonia
Range 30 " Hg VAC - 300 psi
Case Size 3.5 "
Case Material Steel
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Dual Scale: psi, deg F (in Hg Vacuum)
Vacuum Measurement Yes
Window Composition Polycarbonate
Filler Medium Silicone
Comments Ammonia Refrigerant Gauge
Net Weight 0 lbs
Gross Weight 0 lbs