03450913ZX010
Littelfuse Fuseblocks & Holders

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
03450913ZX010 Littelfuse Fuseblocks & Holders, SHOCK-SAFE FUSE HOLDER BODY ASSEMBLY
MFG Item Number
345913-010

03450913ZX010 Littelfuse Fuseblocks & Holders, SHOCK-SAFE FUSE HOLDER BODY ASSEMBLY

MFG Item Number
345913-010
Item Number
03450913ZX010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
03450913ZX010
SHOCK-SAFE FUSE HOLDER BODY ASSEMBLY

Series Information

Specifications

Specifications
Manufacturer Part Number 345913-010
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Description SHOCK-SAFE FUSE HOLDER BODY ASSEMBLY. Designed to eliminate electrical shock as defined by IEC standards 60065 and 60127, these panel-mount fuses holders offer a wide variety of options. This allows for inventory reduction and versatility.
Current Rating 20 A
Voltage 250 V
Fuse Type Circuit Board
Mounting Panel Mount
Composition Glass-Filled Thermoplastic
Approvals CSA, UL
Net Weight 0.011 lbs
Gross Weight 0.011 lbs