Series Information
| Manufacturer Part Number | 346877 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuseblocks & Holders |
| Description | 3AG FLIPTOP FUSEHOLDER. For 3AG, 3AB, 5×20mm, or 2AG Fuses. Shock-Safe design eliminates any possibility of electrical shock, per IEC Standards IEC 60127-6. Fuse carrier holds spare fuse for fast, easy fuse replacement and convenient servicing. Low |
| Current Rating | 15 A |
| Voltage | 250 V |
| Fuse Type | Miniature |
| Fuse Size | 1/4 " x 0.32 " |
| Connection Type | Blade, Quick Connect |
| Mounting | Panel Mount |
| Composition | Thermoplastic |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | No |
| Touch Safe | No |
| Approvals | CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |