03480877Z
Littelfuse Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03480877Z

Littelfuse Fuseblocks & Holders

03480877Z

Littelfuse Fuseblocks & Holders
3AGSNAP MOUNT FUSEHLDR COMPLETE ASSEMBLY
Item Number
03480877Z
MFG Item Number
348877
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
03480877Z
3AGSNAP MOUNT FUSEHLDR COMPLETE ASSEMBLY

Series Information

Specifications

Specifications
Manufacturer Part Number 348877
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Description 3AGSNAP MOUNT FUSEHLDR COMPLETE ASSEMBLY. Designed to eliminate the possibility of electrical shock, as defined in IEC standards 65 and 257. Shock-Safe fuseholders feature a low profile body, fingergrip knob and anti-tease feature that eliminates
Current Rating 15 A
Voltage 250 V
Mounting Panel Mount
Composition Thermoplastic
Approvals UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs