Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
035-72775-1 Thomas & Betts Cable Entries, 1/2IN STR LT CORD CONN .125-.250
MFG Item Number
035-72775-1
035-72775-1 Thomas & Betts Cable Entries, 1/2IN STR LT CORD CONN .125-.250
MFG Item Number
035-72775-1
This item cannot be canceled or returned
Description
1/2IN STR LT CORD CONN .125-.250
Specifications
Specifications
| Manufacturer Part Number |
035-72775-1 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
1/2 Inch Straight Die Cast Zinc Liquidtight Strain Relief Cord Connector, Cord Range 0.125 to 0.250 |
| Hub Size |
1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.125-0.25 " |
| Type |
Strain Relief Cord Connectors-Straight |
| Composition |
Metallic |
| Material |
Zinc |
| Hazardous Location |
No |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
035-72775-1
Thomas & Betts Cable Entries