Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
035-72775-13
Thomas & Betts Cable Entries
P/N 2541 WITH NYLON_COATED HUB
MFG Item Number
035-72775-13
This item cannot be canceled or returned
Description
P/N 2541 WITH NYLON_COATED HUB
Specifications
Specifications
| Manufacturer Part Number |
035-72775-13 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
1 Inch Straight Die Cast Zinc Liquidtight Strain Relief Cord Connector, Cord Range 0.250 to 0.375 |
| Hub Size |
1 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.25-0.375 " |
| Type |
Strain Relief Cord Connectors-Straight |
| Composition |
Metallic |
| Material |
Zinc |
| Hazardous Location |
No |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.25 lbs |
035-72775-13
Thomas & Betts Cable Entries