Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
035-72775-27
Thomas & Betts Cable Entries
STRNREL CONN 1-1/2IN ZINC PLTD STL
MFG Item Number
035-72775-27
This item cannot be canceled or returned
Description
STRNREL CONN 1-1/2IN ZINC PLTD STL
Specifications
Specifications
| Manufacturer Part Number |
035-72775-27 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Zinc Strain Relief Fitting Connector, 5 Pieces |
| Hub Size |
1-1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Type |
Strain Relief Cord Connectors-Straight |
| Composition |
Metallic |
| Material |
Zinc |
| Hazardous Location |
No |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
035-72775-27
Thomas & Betts Cable Entries