Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
035-72775-28
Thomas & Betts Cable Entries
STRNREL CONN 1-1/2IN 1.375-1.625 ST
MFG Item Number
035-72775-28
This item cannot be canceled or returned
Description
STRNREL CONN 1-1/2IN 1.375-1.625 ST
Specifications
Specifications
| Manufacturer Part Number |
035-72775-28 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
1-1/2 Inch Insulated Watertight Strain Relief Connector, Straight, Cable Size 1.375 to 1.625 Inch, Steel, Zinc Plated |
| Hub Size |
1-1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
1.375-1.625 " |
| Type |
Strain Relief Cord Connectors-Straight |
| Composition |
Metallic |
| Material |
Steel |
| Hazardous Location |
No |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
035-72775-28
Thomas & Betts Cable Entries