Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
035-72775-31
Thomas & Betts Cable Entries
STRN REL CONN 2IN 1.625-1.875 STL
MFG Item Number
035-72775-31
This item cannot be canceled or returned
Description
STRN REL CONN 2IN 1.625-1.875 STL
Specifications
Specifications
| Manufacturer Part Number |
035-72775-31 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Insulated Watertight Strain Relief Connector, 2 Inch, Straight, Cable Size 1.625 to 1.875 Inch, Steel, Zinc Plated |
| Hub Size |
2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
1.625-1.875 " |
| Type |
Strain Relief Cord Connectors-Straight |
| Composition |
Metallic |
| Material |
Steel |
| Hazardous Location |
No |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
035-72775-31
Thomas & Betts Cable Entries