Series Information
| Manufacturer Part Number | 035-72775-5 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Insulated Watertight Strain Relief Connector, Straight, Cable Size 0.500 to 0.625 Inch, Steel, Zinc Plated |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.5-0.625 " |
| Type | Strain Relief Cord Connectors-Straight |
| Composition | Metallic |
| Material | Steel |
| Hazardous Location | No |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |