0351-06M
Greenlee Hand Tools, 351 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0351-06M Greenlee Hand Tools, 351 Series, PLIERS,LONG NOSE,6in. MOLDED

MFG Item Number
0351-06M

0351-06M Greenlee Hand Tools, 351 Series, PLIERS,LONG NOSE,6in. MOLDED

MFG Item Number
0351-06M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 351 Series
Item #
0351-06M
PLIERS,LONG NOSE,6in. MOLDED

351 Series Information

  • Laser Hardened Cutting Knives Keep Edge and Last Longer than Induction Hardened Knives
  • Forged from Chrome Vanadium Steel for Greater Strength and Long Life of the Pliers
  • Designed to Provide Long Life Even When Cutting Hardened Wire
  • Serrated Jaws for Stronger Gripping Power
  • Exceeds ASME/ANSI Specifications
  • Note: This Is Not an Insulated Tool

Specifications

Specifications
Manufacturer Part Number 0351-06M
Manufacturer Greenlee
Product Series 351
Family Series Greenlee Hand Tools, 351 Series
Description PLIERS,LONG NOSE,6in. MOLDED
Type Pliers
Number of Pieces 1
Length 6 "
Application General Purpose
Insulated No
Approvals ANSI, ASME
Comments Molded Vinyl Grip
Net Weight 0.47 lbs
Gross Weight 0.47 lbs