035242A
US Gauge Panel Meters & Gauges, 1370 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

035242A

US Gauge Panel Meters & Gauges, 1370 Series

035242A

US Gauge Panel Meters & Gauges, 1370 Series
1370 Receiver Gauges
MFG Item Number
035242A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1370 Series
Item #
035242A
1370 Receiver Gauges

1370 Series Information


Specifications

Specifications
Manufacturer Part Number 035242A
Manufacturer US Gauge
Product Series 1370
Family Series US Gauge Panel Meters & Gauges, 1370 Series
Description 1370 Receiver Gauges
Range 0-100 psi
Case Size 2"
Case Material Steel
Tube & Socket Material Copper Alloy
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs