0353-23C
Greenlee Driver Tools, Square Recess Drivers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0353-23C

Greenlee Driver Tools, Square Recess Drivers Series

0353-23C

Greenlee Driver Tools, Square Recess Drivers Series
DRIVER,SQUARE TIP #2X8in.
MFG Item Number
0353-23C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, Square Recess Drivers Series
Item #
0353-23C
DRIVER,SQUARE TIP #2X8in.

Square Recess Drivers Series Information

  • Handle Marked and Color Coded for Easy Identification of Screwdriver Size and Type
  • Cushion Grip Handle for Extra Comfort and Torque
  • High‑Grade, Rust Resistant, Chrome‑Plated Finish
  • Heavy‑Duty Construction for Longer Life
  • Precision Tip for Accurate Fastener Fit
  • Exceeds ASME/ANSI Specifications
  • Note: This Is Not an Insulated Tool

Specifications

Specifications
Manufacturer Part Number 0353-23C
Manufacturer Greenlee
Product Series Square Recess Drivers
Family Series Greenlee Driver Tools, Square Recess Drivers Series
Description DRIVER,SQUARE TIP #2X8in.
Tip Size #2
Shaft Type Round
Tip Style Robertson
Shaft Diameter 0.221 "
Length 8 "
Insulated No
Net Weight 0.3 lbs
Gross Weight 0.3 lbs