0353-32-INS
Greenlee Driver Tools, Insulated Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0353-32-INS

Greenlee Driver Tools, Insulated Series

0353-32-INS

Greenlee Driver Tools, Insulated Series
Screwdriver,Insul,Sq Tip,#1X6in.
MFG Item Number
0353-32-INS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, INSULATED Series
Item #
0353-32-INS
Screwdriver,Insul,Sq Tip,#1X6in.

INSULATED Series Information

  • Built with Precision‑Machined, Black Phosphate‑Plated Tips for Accurate Fastener Contact
  • Rated to 1000 VAC and Exceed Both ASTM and IEC Standards
  • Cushion Grip Handles for Comfort and Torque
  • Dual Color Insulation Provides Added Safety
  • Built Heavy‑Duty for Longer Life
  • Lifetime Limited Warranty

Specifications

Specifications
Manufacturer Part Number 0353-32-INS
Manufacturer Greenlee
Product Series INSULATED
Family Series Greenlee Driver Tools, Insulated Series
Description Screwdriver,Insul,Sq Tip,#1X6in.
Tip Size #2
Shaft Type Round
Tip Style Robertson
Shaft Diameter 0.228 "
Tool Length 8-1/4 "
Length 6 "
Insulated 1,000 VAC
Approvals ASTM, IEC
Net Weight 0.22 lbs
Gross Weight 0.22 lbs