0354-14
Greenlee Wrenches, Sockets & Ratchets

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0354-14

Greenlee Wrenches, Sockets & Ratchets

0354-14

Greenlee Wrenches, Sockets & Ratchets
WRENCH,COMBINATION RATCHET 7/16in.
MFG Item Number
0354-14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wrenches, Sockets & Ratchets, Series
Item #
0354-14
WRENCH,COMBINATION RATCHET 7/16in.

Series Information

Specifications

Specifications
Manufacturer Part Number 0354-14
Manufacturer Greenlee
Family Series Greenlee Wrenches, Sockets & Ratchets
Description WRENCH,COMBINATION RATCHET 7/16in.
Wrench Style Standard
Length 6 "
Finish Chrome
Insulated No
Net Weight 0.16 lbs
Gross Weight 0.17 lbs