03590009Z
Littelfuse Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03590009Z

Littelfuse Fuseblocks & Holders

03590009Z

Littelfuse Fuseblocks & Holders
SCREW TERMINAL FUSE BLOCK 9A
Item Number
03590009Z
MFG Item Number
359009
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
03590009Z
SCREW TERMINAL FUSE BLOCK 9A

Series Information

Specifications

Specifications
Manufacturer Part Number 359009
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Description SCREW TERMINAL FUSE BLOCK 9A. Rated for currents up to 15 amperes units with spring brass clips of up to 30 amperes berylium copper clips.
Current Rating 30 A
Voltage 600 V
Fuse Type Automotive
Mounting Screw Mount
Composition Copper
Approvals cURus
Net Weight 0.0624 lbs
Gross Weight 0.4 lbs