03628001
Hubbell Grips, Non-Conductive Grips Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03628001 Hubbell Grips, Non-Conductive Grips Series, NON-COND, SGL EYE PULL GRIP,

MFG Item Number
03628001

03628001 Hubbell Grips, Non-Conductive Grips Series, NON-COND, SGL EYE PULL GRIP,

MFG Item Number
03628001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Non-Conductive Grips Series
Item #
03628001
NON-COND, SGL EYE PULL GRIP,

Non-Conductive Grips Series Information

  • Corrosion resistant
  • Non‑conductive aramid fiber mesh
  • Double weave design adds stength and holding power Standard Product
Kellems Non‑Conductive Pulling Grips,made of a high strength,non‑conductive aramid fiber,are available for pulling single cable or cable bundles.Their braided double weave design adds strength and positive holding power.

Specifications

Specifications
Manufacturer Part Number 03628001
Manufacturer Hubbell
Product Series Non-Conductive Grips
Family Series Hubbell Grips, Non-Conductive Grips Series
Description NON-COND, SGL EYE PULL GRIP, .50-.62in.
Mounting Double Weave Closed Mesh
Eye Style Single
Approx. Break Strength 4,000 lbs
Mesh Length 24 "
Approvals CSA
Net Weight 0.2 lbs
Gross Weight 0.2 lbs