Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Toshiba Motors, EQP Global IEC Series
0372SDMW7JS-P
Toshiba Motors, EQP Global IEC Series
MOTOR, EQP GLOBAL IEC, 50HP, 37KW,
MFG Item Number
0372SDMW7JS-P
This item cannot be canceled or returned
Description
Motors, EQP Global IEC Series
MOTOR, EQP GLOBAL IEC, 50HP, 37KW,
EQP Global IEC Series Information
Specifications
Specifications
| Manufacturer Part Number |
0372SDMW7JS-P |
| Manufacturer |
Toshiba |
| Product Series |
EQP Global IEC |
| Family Series |
Toshiba Motors, EQP Global IEC Series |
| Description |
MOTOR, EQP GLOBAL IEC, 50HP, 37KW, 3600RPM, 3PH, 60HZ, 400V, TEFC, 200L |
| Type |
IEC |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
200L |
| AC Voltage |
400 VAC |
| Nominal Voltage |
415 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footless D-Flange (B5) |
| Current Rating |
66 A |
| Inverter Duty |
Yes |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Overload Protection |
None |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
0372SDMW7JS-P
Toshiba Motors, EQP Global IEC Series