Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0375015.MXP

Littelfuse Fuses

0375015.MXP

Littelfuse Fuses
SLO-BLO 3AG TYPE FUSE ROHS BULK
MFG Item Number
0375015.MXP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Fuses, Series
Item #
0375015.MXP
SLO-BLO 3AG TYPE FUSE ROHS BULK

Series Information

Specifications

Specifications
Manufacturer Part Number 0375015.MXP
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description SLO-BLO 3AG TYPE FUSE ROHS BULK 1000-PACK
Fuse Type Miniature
Current Rating 15 A
AC Voltage 125 VAC
DC Voltage 125 VDC
Characteristic Time Delay
Material Glass
Interrupt Rating 10 A @ 125 V
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Body Length 1.29 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs