Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
038N044
CUSH-A-CLAMP ASSEMBLY, STAINLESS
This item cannot be canceled or returned
Description
CUSH-A-CLAMP ASSEMBLY, STAINLESS
Specifications
Specifications
| Manufacturer Part Number |
038N044 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
CUSH-A-CLAMP ASSEMBLY, STAINLESS STEEL |
| Style |
Cushioned Clamp Tube |
| Trade Size |
2-3/8 " |
| Comments |
Steel |
| Gross Weight |
0.485 lbs |
| Net Weight |
0.485 lbs |