039906817
Entrelec Terminal Blocks, D2.5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
039906817 Entrelec Terminal Blocks, D2.5 Series, TERMINAL BLOCK, SPRING, 15A, SINGLE
MFG Item Number
1SNA399068R1700

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

039906817 Entrelec Terminal Blocks, D2.5 Series, TERMINAL BLOCK, SPRING, 15A, SINGLE

MFG Item Number
1SNA399068R1700
Item Number
039906817
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, D2.5 Series
Item #
039906817
TERMINAL BLOCK, SPRING, 15A, SINGLE

D2.5 Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA399068R1700
Manufacturer Entrelec
Product Series D2.5
Family Series Entrelec Terminal Blocks, D2.5 Series
Description TERMINAL BLOCK, SPRING, 15A, SINGLE 15A MAX, 5mm SPACING, GREY, ANGLED 3 SPRING CONNft.S, 1 TEST + 2 INTERCON
Net Weight 0.02 lbs
Gross Weight 0.5 lbs