04-0530MH9
NTE Electronics Cable Ties, Mounting Hole Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

04-0530MH9 NTE Electronics Cable Ties, Mounting Hole Series, CABLE TIE, 5.8in. NATURAL, PK/100

MFG Item Number
04-0530MH9

04-0530MH9 NTE Electronics Cable Ties, Mounting Hole Series, CABLE TIE, 5.8in. NATURAL, PK/100

MFG Item Number
04-0530MH9
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, Mounting Hole Series
Item #
04-0530MH9
CABLE TIE, 5.8in. NATURAL, PK/100

Mounting Hole Series Information

  • 5.8~14.5" Length Range
  • 1.25~4.0" Bundle Diameter
  • 30 & 50lb Tensile Strengths
  • UV Black and Natural Colors
  • Packs of 100 and 1000
NTE Mounting Hole Nylon Cable Ties feature one piece design allows for quicker mechanical mounting and reduced cost. NTE Mounting Ties also secure and position wire bundles, cables, hoses, etc. to panels or other surfaces with one mechanical fastener.
  • Wide Array of Accessories Available






Specifications

Specifications
Manufacturer Part Number 04-0530MH9
Manufacturer NTE Electronics
Product Series Mounting Hole
Family Series NTE Electronics Cable Ties, Mounting Hole Series
Description CABLE TIE, 5.8in. NATURAL, PK/100
Length 5.8 "
Nominal Length 5 "
Thickness 0.045 "
Tensile Strength (lb) 30 lbs
Type Mounting Hole
Height 0.138 "
Material Nylon
Environment Indoor
Color Natural
Net Weight 0.195 lbs
Gross Weight 0.195 lbs