04-0750LP9
NTE Electronics Cable Ties, Low Profile Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

04-0750LP9 NTE Electronics Cable Ties, Low Profile Series, CABLE TIE, 7.5in. NATURAL, PK/100

MFG Item Number
04-0750LP9

04-0750LP9 NTE Electronics Cable Ties, Low Profile Series, CABLE TIE, 7.5in. NATURAL, PK/100

MFG Item Number
04-0750LP9
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, Low Profile Series
Item #
04-0750LP9
CABLE TIE, 7.5in. NATURAL, PK/100

Low Profile Series Information

  • 7.5~16.0" Length Range
  • 1.75~4.06" Bundle Diameter
  • 30 & 120lb Tensile Strengths
  • UV Black and Natural Colors
  • Mil Specs Available
NTE Cobra Low Profile Nylon Cable Ties feature reduced head height compared to standard head designs. NTE Cable Ties also have flexible head for maximum strength while allowing head to easily flex around total circumference of tubing or bundled wires.
  • Wide Array of Accessories Available


Specifications

Specifications
Manufacturer Part Number 04-0750LP9
Manufacturer NTE Electronics
Product Series Low Profile
Family Series NTE Electronics Cable Ties, Low Profile Series
Description CABLE TIE, 7.5in. NATURAL, PK/100
Length 7.5 "
Nominal Length 7 "
Thickness 0.053 "
Tensile Strength (lb) 50 lbs
Type Low Profile
Height 0.176 "
Material Nylon
Environment Indoor
Color Natural
Net Weight 0.275 lbs
Gross Weight 0.275 lbs