04-0750PMW9
NTE Electronics Cable Ties, Push Mount Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

04-0750PMW9 NTE Electronics Cable Ties, Push Mount Series, CABLE TIE, 7.8in. NATURAL, PK/100

MFG Item Number
04-0750PMW9

04-0750PMW9 NTE Electronics Cable Ties, Push Mount Series, CABLE TIE, 7.8in. NATURAL, PK/100

MFG Item Number
04-0750PMW9
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, Push Mount Series
Item #
04-0750PMW9
CABLE TIE, 7.8in. NATURAL, PK/100

Push Mount Series Information

  • 7.8 & 7.9" Lengths
  • 1.969" Bundle Diameter
  • 50lb Tensile Strength
  • UV Black and Natural Colors
  • Wide Array of Accessories
NTE's Push Mount Nylon Cable Ties feature quick a mounting one piece‑design that securely attaches a bundle to a panel. NTE Push Mount Ties also have extra stability from the tensioning wings.


Specifications

Specifications
Manufacturer Part Number 04-0750PMW9
Manufacturer NTE Electronics
Product Series Push Mount
Family Series NTE Electronics Cable Ties, Push Mount Series
Description CABLE TIE, 7.8in. NATURAL, PK/100
Length 7.8 "
Nominal Length 7 "
Thickness 0.062 "
Tensile Strength (lb) 50 lbs
Type Push Mount
Height 0.189 "
Material Nylon
Environment Indoor
Color Natural
Net Weight 0.005 lbs
Gross Weight 0.005 lbs