04-14250SS
NTE Electronics Cable Ties, Stainless Steel Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

04-14250SS

NTE Electronics Cable Ties, Stainless Steel Series

04-14250SS

NTE Electronics Cable Ties, Stainless Steel Series
CABLE TIE, STAINLESS STEEL, PK/100
MFG Item Number
04-14250SS
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, Stainless Steel Series
Item #
04-14250SS
CABLE TIE, STAINLESS STEEL, PK/100

Stainless Steel Series Information

  • 5.9~23.62" Length Range
  • 1.38~6.69" Bundle Diameter
  • 100~250lb Tensile Strengths
  • Type 304 Lock Ball Style
  • RoHS Compliant
NTE Stainless Steel Cable Ties are ideal for applications in harsh, corrosive, and salt‑water environments, chemical and radiation exposure, food processing and vibrating equipment.

  • Wide Array of Accessories Available

Specifications

Specifications
Manufacturer Part Number 04-14250SS
Manufacturer NTE Electronics
Product Series Stainless Steel
Family Series NTE Electronics Cable Ties, Stainless Steel Series
Description CABLE TIE, STAINLESS STEEL, PK/100
Length 9.45 "
Nominal Length 9 "
Thickness 0.015 "
Tensile Strength (lb) 250 lbs
Type General Purpose
Height 0.455 "
Material Stainless Steel
Environment Indoor, Outdoor
Color Gray
Net Weight 0.021 lbs
Gross Weight 0.021 lbs