04.242.5053.0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
04.242.5053.0 Wieland Wire Identification, 9705 A/5/10 / MARCOM
MFG Item Number
04.242.5053.0

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

04.242.5053.0 Wieland Wire Identification, 9705 A/5/10 / MARCOM

MFG Item Number
04.242.5053.0
More specs
This item cannot be canceled or returned

Obsolete

Description

Wire Identification, Series
Item #
04.242.5053.0
9705 A/5/10 / MARCOM

Series Information

Specifications

Specifications
Manufacturer Part Number 04.242.5053.0
Manufacturer Wieland
Family Series Wieland Wire Identification
Description 9705 A/5/10 / MARCOM
Material Polyamide
Material Description Plastic-Impregnated
Color White
Finish Matte
Application Terminal Block Labeling
Special Properties Push-In
Legend (Blank)
Net Weight 0.0015 lbs
Gross Weight 0.0015 lbs