Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 04.242.6353.0 |
|---|---|
| Manufacturer | Wieland |
| Family Series | Wieland Wire Identification |
| Description | 9705 AL/6/10/ MARCOM |
| Material | Polyamide |
| Material Description | Plastic-Impregnated |
| Color | White |
| Finish | Matte |
| Application | Terminal Block Labeling |
| Special Properties | Push-In |
| Legend | (Blank) |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |