Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
04.343.9056.8 Wieland Terminal Blocks, COVER AD WK 2,5 U/5/ 8113
MFG Item Number
04.343.9056.8
04.343.9056.8 Wieland Terminal Blocks, COVER AD WK 2,5 U/5/ 8113
MFG Item Number
04.343.9056.8
This item cannot be canceled or returned
Description
COVER AD WK 2,5 U/5/ 8113
Specifications
Specifications
| Family Series |
Wieland Terminal Blocks |
| Manufacturer |
Wieland |
| Manufacturer Part Number |
04.343.9056.8 |
| Description |
COVER AD WK 2,5 U/5/ 8113 |
| Type |
Cover |
| For Use With |
DIN Rail Terminal Blocks |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
04.343.9056.8
Wieland Terminal Blocks