04.841.3750.0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
04.841.3750.0 Wieland Wire Identification, 9704 A/ PG B
MFG Item Number
04.841.3750.0

04.841.3750.0 Wieland Wire Identification, 9704 A/ PG B

MFG Item Number
04.841.3750.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire Identification, Series
Item #
04.841.3750.0
9704 A/ PG B

Series Information

Specifications

Specifications
Manufacturer Part Number 04.841.3750.0
Manufacturer Wieland
Family Series Wieland Wire Identification
Description 9704 A/ PG B
Material Polyamide
Material Description Plastic-Impregnated
Color White
Finish Matte
Application Terminal Block Labeling
Special Properties Push-In
Legend P
Net Weight 0.005 lbs
Gross Weight 0.005 lbs