Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
04.845.0753.0 Wieland Wire Identification, 9705 A/5/10 B MARKED 61-70
MFG Item Number
04.845.0753.0
04.845.0753.0 Wieland Wire Identification, 9705 A/5/10 B MARKED 61-70
MFG Item Number
04.845.0753.0
This item cannot be canceled or returned
Description
Wire Identification, Series
9705 A/5/10 B MARKED 61-70
Specifications
Specifications
| Manufacturer Part Number |
04.845.0753.0 |
| Manufacturer |
Wieland |
| Family Series |
Wieland Wire Identification |
| Description |
9705 A/5/10 B MARKED 61-70 |
| Material |
Polyamide |
| Material Description |
Plastic-Impregnated |
| Color |
White |
| Finish |
Matte |
| Application |
Terminal Block Labeling |
| Special Properties |
Push-In |
| Legend |
61-70 |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
04.845.0753.0
Wieland Wire Identification