04-CCL215000
NTE Electronics Cable Clamps, CABLE CLAMPS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

04-CCL215000

NTE Electronics Cable Clamps, CABLE CLAMPS Series

04-CCL215000

NTE Electronics Cable Clamps, CABLE CLAMPS Series
CABLE CLAMP 1 1/2IN BLACK , PK/100
MFG Item Number
04-CCL215000
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Clamps, CABLE CLAMPS Series
Item #
04-CCL215000
CABLE CLAMP 1 1/2IN BLACK , PK/100

CABLE CLAMPS Series Information

  • .126~1.445" Diameter
  • .378~.472" Width
  • .055 or .071" Thickness
  • .181" Screw Holes
  • Black or Natural Colors
NTE Nylon Cable Clamps are designed to secure the routing of cables, harnesses, and hoses. Radius edges protect against insulation abrasion and cutting hoses. Quick alignment is achieved with bottom oval screw hole.


Specifications

Specifications
Manufacturer Part Number 04-CCL215000
Manufacturer NTE Electronics
Product Series CABLE CLAMPS
Family Series NTE Electronics Cable Clamps, CABLE CLAMPS Series
Description CABLE CLAMP 1 1/2IN BLACK , PK/100
Color Black
Thickness 0.071 "
Width 0.472 "
Net Weight 0.835 lbs
Gross Weight 0.835 lbs