Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
04-SLPE10000-5 NTE Electronics Wire Harnesses, SL01 Series, SPLIT LOOM, 1in., BLACK, 5F, PK of 100
MFG Item Number
04-SLPE10000-5
04-SLPE10000-5 NTE Electronics Wire Harnesses, SL01 Series, SPLIT LOOM, 1in., BLACK, 5F, PK of 100
MFG Item Number
04-SLPE10000-5
This item cannot be canceled or returned
Description
Wire Harnesses, SL01 Series
SPLIT LOOM, 1in., BLACK, 5F, PK of 100
- Designed to Hold and Protect Cables, Harnesses, and Hoses
- Quick and Easy to install. Automatically closing split.
- Durable Polyethylene construction.
- Multiple colors available.
Specifications
Specifications
| Manufacturer Part Number |
04-SLPE10000-5 |
| Manufacturer |
NTE Electronics |
| Product Series |
SL01 |
| Family Series |
NTE Electronics Wire Harnesses, SL01 Series |
| Description |
SPLIT LOOM, 1in., BLACK, 5FT, PK of 100, UV RESISTANT |
| Color |
Black |
| Wall Thickness |
0.029 " |
| Outer Diameter |
1.073 " |
| Length |
5 ' |
| Inner Diameter |
0.917 " |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
04-SLPE10000-5
NTE Electronics Wire Harnesses, SL01 Series