04-SLPE12500-5
NTE Electronics Wire Harnesses, SL01 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

04-SLPE12500-5

NTE Electronics Wire Harnesses, SL01 Series

04-SLPE12500-5

NTE Electronics Wire Harnesses, SL01 Series
SPLIT LOOM, 1-1/4in., BLACK, PK/5FT
MFG Item Number
04-SLPE12500-5
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Wire Harnesses, SL01 Series
Item #
04-SLPE12500-5
SPLIT LOOM, 1-1/4in., BLACK, PK/5FT

SL01 Series Information

  • Designed to Hold and Protect Cables, Harnesses, and Hoses
  • Quick and Easy to install. Automatically closing split.
  • Durable Polyethylene construction.
  • Multiple colors available.

Specifications

Specifications
Manufacturer Part Number 04-SLPE12500-5
Manufacturer NTE Electronics
Product Series SL01
Family Series NTE Electronics Wire Harnesses, SL01 Series
Description SPLIT LOOM, 1-1/4in., BLACK, PK/5FT UV RESISTANT
Color Black
Wall Thickness 0.031 "
Outer Diameter 1.5 "
Length 5 '
Inner Diameter 1.295 "
Net Weight 0.38 lbs
Gross Weight 0.38 lbs