Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
040-1263
1-1/4 3/4IN FEMALE REDUCR IRON/DURA
This item cannot be canceled or returned
Description
1-1/4 3/4IN FEMALE REDUCR IRON/DURA
Specifications
Specifications
| Manufacturer Part Number |
040-1263 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
1-1/4 Inch to 3/4 Inch Female Reducer, 1-1/4 Inch Male Thread, 3/4 Inch Female Thread, 25 Pieces |
| Connection Type |
Male/Female |
| External Thread |
1-1/4 NPT |
| Internal Thread |
3/4 NPT |
| Material |
Malleable Iron |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.27 lbs |
040-1263
Thomas & Betts Fittings