Series Information
| Manufacturer Part Number | 040-2531 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | Liquidtight Connector, Straight Iron Fitting for Conduit, 3/8 Inch Flexible, Metal Conduit Connector, 1/2 Inch 14 NPT Hub, UL Listed Liquidtight, UL Listed as Grounding Means, Under NEC 351-9, Duraplated, 25 Pieces |
| Conduit/Cable Type | FMC (Flexible Metallic Conduit), Strain Relief |
| Angle | Straight |
| Trade Size | 3/8 " |
| Hub Size | 1/2 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Approvals | CSA, UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |