Series Information
| Manufacturer Part Number | 040-5332 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | Liquidtight Connector, Straight Insulated Conduit Joint, 1/2 Inch Flexible, Metal Conduit Connector, UL Listed Liquidtight, UL Listed As Grounding Means, Under NEC 351-9, Duraplated, 25 Pieces |
| Conduit/Cable Type | FMC (Flexible Metallic Conduit) |
| Angle | Straight |
| Trade Size | 1/2 " |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Approvals | CSA, UL |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.17 lbs |